Beli Heavy Duty Slides di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Mulai

    Rp9.999.900

    Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  2. Senator Cutter Knife Snap-Off Economy Heavy Duty Blade 8-Seg (Pisau Cutter)
    Mulai

    Rp31.900

    Senator Cutter Knife Snap-Off Economy Heavy Duty Blade 8-Seg (Pisau Cutter)
    Deskripsi:
    Snap-off Blade 8 segment, 18mm heavy-duty. A range of knives with contoured moulded grips and steel slides that prevent blade slippage or case splitting and give the knife a smooth action. Snap-off blade knives have a blade locking mechanism in the thumb slide. Replacement blades available on request.
    atribut:
    • Blade Length (mm): 100
    • Blade Width (mm): 18
    • Overall Length (mm): 225
    • Blade Edge Type: Standard
    • Handle Material: Plastic
    • Blade Operation: Retractable
    • Blade Material: Steel
    • Reusability: Multiple Use/Replaceable Blades
    • For use with: 8-Segment Standard Snap-Off Blades
    • Compatible Materials: Adhesive Tape Cardboard Paper Plastic Shrink Wrap/Stretch Film
    • Knife Features: Auto-Lock Keyring Lanyard Fixing Loop
    • Number of Segments: 8
    • Hand Preference: Right/Left Hand
    • Type: Safety Knife
    • Blade Type: Rigid
    • Blade Shape: Straight
    • Handle Color: Blue
    • Blade Dimensions: 100x18
  3. SHUTER Heavy Duty Metal Tool Cabinet (Lemari Perkakas)
    Mulai

    Rp20.999.900

    SHUTER Heavy Duty Metal Tool Cabinet (Lemari Perkakas)
    Deskripsi:
    SHUTER metal tool storage units are designed to hold up in the toughest of factory environments. HDC-1051 tool cabinet is 100cm tall with five drawers: one 100mm high and four 200mm high. The lock unit runs the entire length of the cabinet, ensuring that when one drawer is unlocked, the others are, too. However, a special safety system means that unused drawers, though unlocked, will not fall open unless pulled. Soft edges ensure user safety: not cuts or bruises for workers with this cabinet! Customize the color as per your preference.
    atribut:
    • Material: Steel
  4. Kennedy Tool Box (Kotak Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

  5. Kennedy Professional Rolling Tool Cabinet (0)
    Mulai

    Rp8.199.900

    Kennedy Professional Rolling Tool Cabinet (0)
    atribut:
    • Color: Red
    • Drawer Load Capacity (kg): 20, 25, 40
    • Mobility: Heavy Duty Casters
    • Number of Drawers: 7
    • Overall Height (mm): 890
    • Overall Length (mm): 688
    • Overall Width (mm): 458
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
  6. PROTO 540SS Rolling Tool Cabinet 27 Inch - 7 Drawer, Safety Red and Gray (Lemari Perkakas Beroda)
    Mulai

    Rp22.999.900

    PROTO 540SS Rolling Tool Cabinet 27 Inch - 7 Drawer, Safety Red and Gray (Lemari Perkakas Beroda)
    atribut:
    • Color: Safety Red & Gray
    • Number of Drawers: 7
    • Capacity Cubic (inch): 7449
    • Product Line: 540S
    • Depth (inch): 18
    • Height (inch): 35
    • Weight (lbs): 175
  7. Kennedy Tool Chest
    Mulai

    Rp1.199.900

  8. PROTO 540SS Rolling Tool Cabinet 27 Inch Top Chest with Drop Front - 10 Drawer, Safety Red and Grey (Lemari Perkakas Beroda)
    Mulai

    Rp22.999.900

    PROTO 540SS Rolling Tool Cabinet 27 Inch Top Chest with Drop Front - 10 Drawer, Safety Red and Grey (Lemari Perkakas Beroda)
    atribut:
    • Color: Safety Red & Gray
    • Number of Drawers: 10
    • Capacity Cubic (inch): 5593
    • Product Line: 540S
    • Depth (inch): 18
    • Height (inch): 19
    • Weight (lbs): 145
  9. PROTO 440SS Rolling Tool Cabinet 27 Inch - 8 Drawer, Red (Lemari Perkakas Beroda)
    Mulai

    Rp36.999.900

    PROTO 440SS Rolling Tool Cabinet 27 Inch - 8 Drawer, Red (Lemari Perkakas Beroda)
    atribut:
    • Color: Gloss Red
    • Number of Drawers: 8
    • Capacity Cubic (inch): 9829
    • Product Line: 540S
    • Depth (inch): 18
    • Height (inch): 42
    • Weight (lbs): 190
  10. PROTO 440SS Rolling Tool Cabinet 27 Inch Top Chest with Drop Front - 6 Drawer, Red (Lemari Perkakas Beroda)
    Mulai

    Rp15.999.900

    PROTO 440SS Rolling Tool Cabinet 27 Inch Top Chest with Drop Front - 6 Drawer, Red (Lemari Perkakas Beroda)
    atribut:
    • Color: Gloss Red
    • Number of Drawers: 6
    • Capacity Cubic (inch): 3100
    • Product Line: 540S
    • Depth (inch): 12
    • Height (inch): 15
    • Weight (lbs): 50
  11. PROTO 540SS Rolling Tool Cabinet 27 Inch 4 Drawer Safety Red and Gray (Lemari Perkakas Beroda)
    Mulai

    Rp21.999.900

    PROTO 540SS Rolling Tool Cabinet 27 Inch 4 Drawer Safety Red and Gray (Lemari Perkakas Beroda)
    atribut:
    • Color: Safety Red & Gray
    • Number of Drawers: 4
    • Capacity Cubic (inch): 11159
    • Product Line: 540S
    • Depth (inch): 18
    • Height (inch): 42
    • Weight (lbs): 175
  12. Kennedy Extra Large Top Chest (Kotak Perkakas)
    Mulai

    Rp21.999.900

    Kennedy Extra Large Top Chest (Kotak Perkakas)
    Deskripsi:
    11 Drawer Top Chest Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castor’s, fitted with two brakes. Castor’s are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded and should only ever be pushed. Top compartment (W x D x H): 1020 x 390 x 100mm. Drawer sizes (W x D x H): 5@ 580 x 415 x 50mm. 1@ 580 x 415 x 100mm. 4@ 270 x 415 x 50mm. 1@ 270 x 415 x 150mm.
    atribut:
    • Product Range: Classic - Extra Wide
    • Product Type: Tool Chest
    • Drawer Load Capacity: (1) 5 Drawers: 20kg, (1) 5 Drawers: 15kg
    • Number of Drawers: 10
    • Coating: Powder Coating
    • Colour: Red
    • Duty Type: Medium Duty
    • ECLASS Code: 21100490
    • Includes Inlays: No
    • Includes Tools: No
    • MFR Part No.: 5945785K
    • Magnetic Adhesion: No
    • Material: Steel
    • Maximum Weight Capacity (kg): 225
    • Mobility: Strong Ergonomic Handles
    • Overall Height (mm): 552
    • Overall Length (mm): 1051
    • Overall Width (mm): 445
    • Roll Weight (kg): 175
  13. TEKIRO Tool Cart (Tempat Perkakas)
    Mulai

    Rp2.699.900

    TEKIRO Tool Cart (Tempat Perkakas)
    Deskripsi:
    - Ball-bearing drawer slides for smooth movment- Full extension removable drawers- High quality material- Specially developed for car/motorcycle mechanics- Chest can be placed on top
  14. Kennedy Green 3-Drawer Professional Roller Cabinet
    Mulai

    Rp11.999.900

    Kennedy Green 3-Drawer Professional Roller Cabinet
    Deskripsi:
    3 Drawer Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded, and when moved should only ever be pushed. Internal drawer dimensions bottom compartment (W x D x H): 610 x 430 x 355mm. Drawers (W x D x H): 3@ 590 x 410 x 100mm. Uses 16inch drawer slides.
    atribut:
    • Product Type: Roller Cabinet
    • Dimensions (DxHxW) (mm): 460x890x690
    • Color: Green
    • Security: Full Height Rear Locking Mechanism
    • Drawer Load Capacity (kg): 25
  15. KING TONY Workbench
    Mulai

    Rp15.999.900

    KING TONY Workbench
    Deskripsi:
    3 drawer tool chest with ball bearing slides and central locking systemDelivered with adjustable feet
  16. Kennedy Professional Engineers Toolkit (Set Perkakas)
    Mulai

    Rp41.999.900

    Kennedy Professional Engineers Toolkit (Set Perkakas)
    Deskripsi:
    Supplied in a five drawer professional roller cabinet and a three drawer top chest. Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. 3 Drawer Top Chest Top compartment size: 89 x 661 x 150mm. Drawer sizes: 1@ 51 x 591 x 282.5mm, 2@ 102 x 591 x 282.5mm. 5 Drawer Roller Cabinet Internal drawer dimensions: 4@ 591 x 460 x 102mm. 1@ 591 x 410 x 204mm. Contents: - Set of 25 HSS drills 1 - 13.00mm x 0.5mm. - Eight piece 200mm (8 Inch) double cut engineer’s file set. - 16cm (61/2Inch) cut 2 assorted needle file set. - 20x 150mm (6Inch) junior hacksaw blades. - 10x 12Inch x 1/2Inch x 18TPI HSS all hard hacksaw blade. - 25x 230mm x 280mm assorted abrasive sheets. - 200mm (8Inch) soft grip phosphate adjustable wrench. - 6x 150mm flat cold chisels. - 3Inch 18-bade metric/inch comb feeler gauge set. - 4Inch x 3/16Inch (4.8mm) square head centre punch. - Set of 6 parallel pin punches. - 150mm/6Inch inch/metric rigid rustless rule. - 300mm/12Inch rigid rustless rule - round end. - 150mm (6Inch) engineer’s square. - 300mm (12Inch) engineer’s square. - 7Inch double ended engineers scriber. - 11/4Inch focal length eye loupe. - Adjustable telescopic 11/4Inch mirror. - Set of two: 1/16Inch - 1/4Inch and 1/4Inch - 3/4Inch tap wrenches. - 1lb ball pein hammer - wood shaft. - 16oz black rubber mallet - wood shaft. - 5 1/2Inch plastic handle household scissors. - 8 1/2Inch plastic handle household scissors. - 5m/16Inch professional ABS steel tape. - Snap-off 8 seg-blade heavy duty economy knife. - Retractable trimming knife c/w five blades. - Beaver style junior hacksaw. - Professional ‘plus’ cushion grip hacksaw. - Magnetic pick-up tool. - Set of four Pro-Torq pliers. - 10Inch curved jaw grip wrench - 12 piece Pro-Torq screwdriver set. - 64 piece 1/4Inch hexagon bit set. - 1/4Inch hex bit driver. - Seven piece box spanner set 6 - 19mm c/w tommy bars. - Combination wrenches: 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm. - 50 piece metric 3/8Inch square drive socket set. - 8Inch straight blade tinsnip. - Three drawer professional tool chest. - Five drawer professional roller cabinet. - Eight piece metric Pro-Torq hex wrench set on clip. - Nine piece inch Pro-Torq hex wrench set on clip. - 19mm x 33m black PVC insulation tape.
    atribut:
    • Kit Type: Engineers
    • Number of Pieces: 300
    • Insulated: No
    • Product Type: Professional Engineers Tool kit
  17. Merck Millipore SNAP i.d. 2.0 IHC Slide Holders
    Mulai

    Rp3.499.900

    Merck Millipore SNAP i.d. 2.0 IHC Slide Holders
    Deskripsi:
    These disposable slide holders are designed to fit the standard 25 x 75 x 1mm glass slide. Each slide holder features antibody injection/recovery ports to facilitate the addition and removal of small volumes of antibodies and reagents, and specially designed gaskets that eliminate the need for pap pens.
    atribut:
    • Compatible Membranes: PVDF (Immobilon membranes)Nitrocellulose
    • Detection Method: Chemiluminescence Fluorescence Chromogenic
    • Material Size: 24/pk
    • Compatible Blocking Solutions: bløk-CH Buffer (cat. no. WBAVDCH01)bløk-FL Buffer (cat. no. WBAVDFL01)bløk-PO Buffer (cat. no. WBAVDP001)Commercially available blocking reagents
    • Compatible Detection Reagents: Luminata Western HRP SubstratesCommercially available detection reagents
    • Key Applications: Immunohistochemistry (Tissue)Immunohistochemistry (Paraffin)Immunohistochemistry
    • Quality Level: MQ200
    • Storage Temperature: Room Temperature
  18. Kennedy Tool Control (Set Perkakas)
    Mulai

    Rp5.899.900

    Kennedy Tool Control (Set Perkakas)
    Deskripsi:
    25 Piece Set - TCD025 CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time. Areas of use include food industry maintenance, automotive assembly. Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination. Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm. Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
    atribut:
    • Drawer Height (mm): 100
  19. monotaro F Clamps (Klem F)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem F)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
Daftar Harga Heavy Duty Slides Terbaru October 2026
Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Rp9.999.900
Senator Cutter Knife Snap-Off Economy Heavy Duty Blade 8-Seg (Pisau Cutter)Rp31.900
SHUTER Heavy Duty Metal Tool Cabinet (Lemari Perkakas)Rp20.999.900
Kennedy Tool Box (Kotak Perkakas)Rp689.900
Kennedy Professional Rolling Tool Cabinet (0)Rp8.199.900
PROTO 540SS Rolling Tool Cabinet 27 Inch - 7 Drawer, Safety Red and Gray (Lemari Perkakas Beroda)Rp22.999.900
Kennedy Tool ChestRp1.199.900
PROTO 540SS Rolling Tool Cabinet 27 Inch Top Chest with Drop Front - 10 Drawer, Safety Red and Grey (Lemari Perkakas Beroda)Rp22.999.900
PROTO 440SS Rolling Tool Cabinet 27 Inch - 8 Drawer, Red (Lemari Perkakas Beroda)Rp36.999.900
PROTO 440SS Rolling Tool Cabinet 27 Inch Top Chest with Drop Front - 6 Drawer, Red (Lemari Perkakas Beroda)Rp15.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)